Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK
Mfr # MPB194S
Zoro # G9504735
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/4 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB194S
- Zoro # G9504735
- UPC # 632393168397
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Length | 3/4" |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Material Grade | Grade 8 |
Fastener Finish | Chrome Plated |
Features | Smooth |
Description
SHCS Smooth,UNC Thread,10-24 x 3/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1812BCS)
- MAZEL & CO. 5# 1-1/2 IN. EG ROOFIN.G NAILS (135506112)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42606)
- SENCO Staples, 15 ga, 2-1/2 in Leg L, Steel (Q25BRB)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- NEWPORT FASTENERS #5-44 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 2500 PK (499968-2500)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07040.037.0200)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 100 PK (M6040CSP)
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (10C37KCS)
- HOLO-KROME 3/8"-16 Socket Head Cap Screw, Alloy Steel, 1-1/4 in Length, 100 PK (72160)
- Cy-Chrome Socket Head Cap Screws