Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK
Mfr # MPB194
Zoro # G9504498
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/4 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB194
- Zoro # G9504498
- UPC # 632393168373
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Dia./Thread Size | #10-24 |
Length | 3/4" |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Finish | Chrome Plated |
Fastener Thread Type | UNC |
Features | Knurled |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Description
SHCS Knurled,UNC Thread,10-24x3/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 40 PK (931622)
- DISCO Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L (1348PK50)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- ZORO SELECT Arch Barrel, #12-24, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5129)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK (M55050.200.0070)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 50 PK (M07150.120.0040)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.080.0045)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (FHSIA0370150USA-100BX)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74214)
- Cy-Chrome Socket Head Cap Screws