Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 2 in Length, 10 PK
Mfr # MPB199S
Zoro # G9505076
product price: $12.69
/pk 10, $1.27/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 2 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB199S
- Zoro # G9505076
- UPC # 632393168649
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 2 in |
Length | 2" |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Fastener Thread Type | UNC |
Features | Smooth |
Fastener Finish | Chrome Plated |
Description
SHCS Smooth,UNC Thread,10-24 x 2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 To JT3 Tang End Drill Chuck Arbor (3700-0160)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK (100192AWG)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Black Oxide, 23/32 in Ht (U11390.125.0001)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.025.0125)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.100.0110)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 50MM Black Ox Coat Steel 10PK (9180953)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 8 mm Length, 100 PK (M4008CSB)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 50 PK (M07000.080.0120)
- Cy-Chrome Socket Head Cap Screws