Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1/2 in Length, 10 PK
Mfr # MPB192
Zoro # G9504391
product price: $7.75
/pk 10, $0.78/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1/2 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB192
- Zoro # G9504391
- UPC # 632393168274
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Dia./Thread Size | #10-24 |
Thread Length | Fully Threaded |
Length | 1/2" |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Material Grade | Grade 8 |
Features | Knurled |
Fastener Finish | Chrome Plated |
Thread Style | Fully Threaded |
Description
SHCS Knurled,UNC Thread,10-24x1/2 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620400-004BX)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.050.0012)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (8503750375-12)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07000.037.0250)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 15 mm Length (0086681)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 6 in Length, 75 PK (669592-75)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 10 PK (M51050.160.0030)
- Cy-Chrome Socket Head Cap Screws