Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1 in Length, 10 PK
Mfr # MPB195S
Zoro # G9504726
product price: $12.29
/pk 10, $1.23/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB195S
- Zoro # G9504726
- UPC # 632393168441
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1 in |
Thread Length | Fully Threaded |
Dia./Thread Size | #10-24 |
Length | 1" |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Material Grade | Grade 8 |
Basic Material | Alloy Steel |
Features | Smooth |
Fastener Finish | Chrome Plated |
Thread Style | Fully Threaded |
Description
SHCS Smooth,UNC Thread,10-24 x 1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01010.050.0300)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0200)
- HAMPTON Round U-Bolt, 1/2", 3-1/2 in Wd, 5-3/4 in Ht, Zinc Plated Steel (02-3451-323)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 13 mm Shaft Dia, 5 PK (DSH-13SA)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.062.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07090.040.0012)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.050.0100)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07040.100.0020)
- USA INDUSTRIALS 1/2"-13 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2 in Length (ZSCRW-759)
- Cy-Chrome Socket Head Cap Screws