Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1 in Length, 10 PK
Mfr # MPB195
Zoro # G9504525
product price: $8.95
/pk 10, $0.89/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB195
- Zoro # G9504525
- UPC # 632393168427
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1 in |
Length | 1" |
Thread Length | Fully Threaded |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC |
Basic Material | Alloy Steel |
Fastener Finish | Chrome Plated |
Features | Knurled |
Material Grade | Grade 8 |
Thread Style | Fully Threaded |
Description
SHCS Knurled,UNC Thread,10-24 x 1 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx6" L, PK5 (2UHW3)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 10 PK (UST235992)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 ft, Steel, Grade 8, Plain Finish (2035565)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 10 mm Length, 100 PK (M4010CSFL)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07415.037.0125)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 5 PK (M55050.200.0040)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (U51050.062.0125)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51060.019.0043)
- Cy-Chrome Socket Head Cap Screws