Shop All Socket Head Cap Screws
Cy-Chrome
#10-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-3/4 in Length, 10 PK
Mfr # MPB198S
Zoro # G9505049
product price: $12.65
/pk 10, $1.27/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-3/4 in
- Screw Head Type Socket
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cy-Chrome
- MFR # MPB198S
- Zoro # G9505049
- UPC # 632393168595
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-3/4 in |
Length | 1-3/4" |
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Screw Head Type | Socket |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Fastener Finish | Chrome Plated |
Material Grade | Grade 8 |
Features | Smooth |
Basic Material | Alloy Steel |
Fastener Thread Type | UNC |
Description
SHCS Smooth,UNC Thread,10-24x1-3/4 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0250)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- ATLAS AUTOMOTIVE EQUIPMENT QUICK RELEASE NUT, 40MM (ATEATWB-40NUT-N)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08718)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- CY-CHROME 3/8"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 1-1/4 in Length, 10 PK (MPB251)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 15 PK (51460)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.062.0250)
- ZORO SELECT #10-24 Socket Head Cap Screw, Anodized PEEK, 1 in Length, 10 PK (PK1024-11SHC-01)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M16C30KCS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07160.080.0012)
- Cy-Chrome Socket Head Cap Screws