Shop All Electrical Parts
This Product is Discontinued
Cutting Edge Power
2023 Micro Wind Turbine Portable Generator, for Beach, Camping, Tailgating, Backpacking Stationary (Discontinued)
Mfr # 9358548559667
Zoro # G408798520
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 12V
- Type Stationary
- Includes Wind turbine generator with IP65 housing and 12V DC & USB output, 5 blades, 5-blade hub, 2-blade hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cutting Edge Power
- MFR # 9358548559667
- Zoro # G408798520
- UPC # 9358548559667
- Country of Origin United States
- Category Electrical Parts
Details
Item | Wind Turbine Generator |
Voltage | 12V |
Type | Stationary |
Includes | Wind turbine generator with IP65 housing and 12V DC & USB output, 5 blades, 5-blade hub, 2-blade hub |
Description
With our innovative portable micro wind turbine , keep your devices powered up on the go!Does your solar power system fail you at night? Do you like to travel to outdoor destinations?Just imagine travelling to an off-grid location, and running out of power. What a nightmare would it be! You will find yourself in very tough conditions. Your phone battery will eventually die and make you unable to connect with anyone. What if you could have a portable energy generator that is not dependent on the sunlight or any fuel?No worries! We have designed this product for YOU! Finally, a way to ensure your devices remain charged on your camping and boating trips with 100% green energy, and make your life a lot easier! Introducing our new MICRO Wind Turbine GeneratorAn innovative micro wind turbine that generates up to 15 Volts output to charge your devices while you are at home or backpacking to your favorite place. This power generator is highly reliable and keeps you powered up on the go. With this device, you can charge your LED lights, camera, phone, personal electronics and batteries even in off-grid areas!The portable micro wind turbine can generate a maximum output of 15 watts, depending on the wind speed. The device has a 12V DC power output and a USB output, which makes it highly convenient to charge your devices. Easy to Use Waterproof Innovative design Portability Environment friendly Kid friendlyThis wind turbine is not just eco-friendly, but it also keeps you powered up in the off-grid areas. Take your power source with you on the trips and enjoy power supply even at night!This awesome power generator is an in-demand product! Buy it now before we run out of stock!Specifications Inside diameter:Mounts to a PVC or similar 3/4 pipe Turbine mount hole inside diameter is 1.050. Generator type: 12 Volt Voltage output: 0-30V Variable based on wind speed Maximum generatorpoweroutput: 15 watts Weight: 1 lb Cut in wind speed: 2 Blade: Approximately 7 mph* 5 Blade: Approximately 5 mph* Survival wind speed: 45 mph Blade span: 18 swept diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.