Shop All Insect Repellents
Cutter
Insect Repellent, Aerosol
Mfr # HG-96253
Zoro # G3778446
original price:
$6.49
9% off
new price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insect Group Flying and Crawling
- DEET Concentration 15.00%
- Indoor/Outdoor Usage Outdoor Only
- Size 6 oz
- Form Aerosol Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cutter
- MFR # HG-96253
- Zoro # G3778446
- UPC # 071121962539
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Item | Insect Repellent |
Insect Group | Flying and Crawling |
DEET Concentration | 15.00% |
Indoor/Outdoor Usage | Outdoor Only |
Form | Aerosol Spray |
Standards | EPA Registered, FIFRA |
Dilution Ratio | Ready to Use |
Active Ingredients | DEET |
Targeted Insects | Fleas, Flies, Gnats, Mites, Mosquitos, Ticks |
Insect Control Type | Repels |
Non-Conductive | No |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 15.00 Percent, Container Size 6 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Non-Conductive No, Standards EPA Registered, FIFRA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin 27030 SureSpray 3 Gallon Capacity General Purpose, Fertilizer & Pesticide Pump Sprayer (27030)
- TIMBER TUFF Lumber Cutting Guide (TMW-56)
- NYLGLO Michigan State Flag, 3x5 Ft (142660)
- JACTO Jacto Sprayer Hose PJB-8c 1224680 (1224680)
- CUTTER Skinsations 6 Oz. Insect Repellent Pump Spray (HG-54010)
- CUTTER Lemon Eucalyptus Insect Repellent Liquid For Mosquitoes 4 oz (HG-96014)
- CUTTER Dry 4 Oz. Insect Repellent Aerosol Spray (HG-96058)
- CUTTER Insect Repellent Refill Cartridge For Mosquitoes 0.19 oz (HG-97202)
- CUTTER Backwoods High Deet 7.5 Oz. Insect Repellent Aerosol Spray (HG-96647W)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- R&R LOTION Insect Repellent, 2 oz., PK24 (IBR-2)
- Cutter Insect Repellents