Shop All Insect Repellents
Cutter
Insect Repellent, 6 oz.
Mfr # HG-51020
Zoro # G3778455
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Biting Flies, Chiggers, Fleas, Gnats, Mosquitos, Midges, Ticks
- Insect Group Flying and Crawling
- DEET Concentration 10.00%
- Standards EPA Registered, SARA
- Insect Control Type Repels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cutter
- MFR # HG-51020
- Zoro # G3778455
- UPC # 016500510208
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Targeted Insects | Biting Flies, Chiggers, Fleas, Gnats, Mosquitos, Midges, Ticks |
Insect Group | Flying and Crawling |
DEET Concentration | 10.00% |
Standards | EPA Registered, SARA |
Insect Control Type | Repels |
Item | Insect Repellent |
Active Ingredients | DEET |
Dilution Ratio | Ready to Use |
Form | Aerosol Spray |
Indoor/Outdoor Usage | Outdoor Only |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Outdoor |
Non-Conductive | No |
Description
Insect Repellent, Targeted Insects Biting Flies, Chiggers, Fleas, Gnats, Mosquitos, Midges, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 10.00 Percent, Container Size 6 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Non-Conductive No, Standards EPA Registered, SARA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 200' Nylon Diamond Braid Starter Rope No 6 x 3/16 (ELS60-0796)
- NATULAR Mosquito Larvicide, Tablets, 0.6 oz, PK12 (11860R)
- JAMESON Telescoping Pole, 6-12 ft. (TP-12-14)
- KOHLER Hose Breather (62 326 11-S)
- CUTTER Insect Repellent, 32 oz. (HG-61067)
- CUTTER Insect Repellent Refill Cartridge For Mosquitoes 0.19 oz (HG-97202)
- CUTTER Skinsations Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (54010)
- CUTTER Insect Repellent, 6 oz., Aerosol (HG-96280)
- CUTTER Backwoods High Deet 7.5 Oz. Insect Repellent Aerosol Spray (HG-96647W)
- CUTTER Eclipse Insect Repellent Device For Mosquitoes 0.78 lb (HG-97030)
- PIC Pic PCOC1012 Mosquito Repellent Coils (PCOC1012)
- Cutter Insect Repellents