Shop All Insect Repellents
Cutter
Insect Repellent, 4 oz., Aerosol
Mfr # HG-96248
Zoro # G0071121
product price: $6.65
/ea
Not eligible for select promotions
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Aerosol Spray
- Size 4 oz
- DEET Concentration 25.00%
- Dilution Ratio Ready to Use
- Insect Control Type Repels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cutter
- MFR # HG-96248
- Zoro # G0071121
- UPC # 071121962485
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Details
Promotion Restriction | Not eligible for promotion |
Form | Aerosol Spray |
DEET Concentration | 25.00% |
Dilution Ratio | Ready to Use |
Insect Control Type | Repels |
Insect Group | Flying |
Targeted Insects | Biting Flies, Chiggers, Mosquitos, Midges, Ticks |
Indoor/Outdoor Usage | Outdoor Only |
Active Ingredients | DEET |
Item | Insect Repellent |
Standards | EPA Registered, SARA |
Container Type | Aerosol Spray Can |
Indoor/Outdoor Use | Outdoor |
Non-Conductive | No |
Description
Insect Repellent, Targeted Insects Biting Flies, Chiggers, Mosquitos, Midges, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 25.00 Percent, Container Size 4 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Non-Conductive No, Standards EPA Registered, SARA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Lnk Line Pst, 16 ga., 1-5/8"x5.5 ft. (328920DPTS)
- ULTRASITE Picnic Table, Cedar, 72 in. W, Hexagon (PB 6HEXCED)
- AQUASTAR Aquastar Pool SK902 Skimmer Weir Clip; Black - Set of 2 (SK902)
- APACHE PW Soap Injector Tubing Kit (98023468)
- CUTTER Skinsations 6 Oz. Insect Repellent Pump Spray (HG-54010)
- CUTTER Insect Repellent, 6 oz. (HG-51020)
- CUTTER Dry 4 Oz. Insect Repellent Aerosol Spray (HG-96058)
- CUTTER Eclipse Insect Repellent Device For Mosquitoes 0.78 lb (HG-97030)
- CUTTER Insect Repellent, 32 oz. (HG-61067)
- CUTTER Insect Repellent, Aerosol, 16 oz. (HG-95704)
- PARACLIPSE Paraclipse 72319 Replacement Cartridges For Fly Patrol - 6 Pack (72319)
- Cutter Insect Repellents