Shop All Reduced Shank Drill Bits
Cutler Sales
Triumph Twist Drill Style T9FHD HSS Reduced Shank Drill Black & Bronze Oxide 1"
Mfr # 94164
Zoro # G505657249
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cutler Sales
- MFR # 94164
- Zoro # G505657249
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Triumph twist drill style t9fhd hss reduced shank drill black & bronze oxide 1" triumph twist drill produces quality american-made tools that offer peak performance. that's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. specializing in drill bits for hand-held tools, triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph twist drill products are the tools used in the most demanding repair and maintenance applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2in. (CTD72)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- IDEAL Zoom Fishtape 200 Ft.W/Eyelet (31-096)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- CUTLER SALES Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 1-1/8" (92872)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO13/16)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD51/64)
- DRILL AMERICA 1-3/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/32)
- 3M Hookit Clean Sanding Disc Pad Kit, 3"X1/2" (MMM20427)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 27/32 (52454)
- PIG Pig Universal Absorbent Sock, 3"DiameterX42"Length (NPG35701)
- Cutler Sales Reduced Shank Drill Bits