Shop All Reduced Shank Drill Bits
Cutler Sales
Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 47/64"
Mfr # 92847
Zoro # G105657236
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cutler Sales
- MFR # 92847
- Zoro # G105657236
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Triumph twist drill style t9f hss reduced shank drill black oxide 47/64" triumph twist drill produces quality american-made tools that offer peak performance. that's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. specializing in drill bits for hand-held tools, triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph twist drill products are the tools used in the most demanding repair and maintenance applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51820)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-20 Tap Thread Size, TiN Coated (133425 1/2-20)
- GREENLEE Screw Anchor Expander, 3/8-16 (870)
- WESTWARD Kneeler Board, 19 x 13-1/2 x2 In, EVA, Poly (13A618)
- CUTLER SALES Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 1-1/8" (92872)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (KFDRSD49/64)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F5/8)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO1INCH)
- VIKING Reduced Shank Bit, 15/16in, HSS, 135 Deg (VI 29820)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- BOSCH Hinge Boring Bit (T15018)
- Cutler Sales Reduced Shank Drill Bits