Shop All Reduced Shank Drill Bits
Cutler Sales
Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 35/64"
Mfr # 92835
Zoro # G605657293
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cutler Sales
- MFR # 92835
- Zoro # G605657293
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Triumph twist drill style t9f hss reduced shank drill black oxide 35/64" triumph twist drill produces quality american-made tools that offer peak performance. that's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. specializing in drill bits for hand-held tools, triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph twist drill products are the tools used in the most demanding repair and maintenance applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52817)
- PALMGREN Compound Milling Table, 18" (9649181)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- CUTLER SALES Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 1-1/8" (92872)
- DRILLCO 9/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E136)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X13/32)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD13/32)
- VIKING Reduced Shank Bit, 33/64in, HSS, 135Deg (VI 29550)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/2)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 51/64 (52451)
- Cutler Sales Drill Bits