Shop All Reduced Shank Drill Bits
Cutler Sales
Triumph Twist Drill Style T9 HSS Reduced Shank Drill Black Oxide 29/32"
Mfr # 91758
Zoro # G305657289
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cutler Sales
- MFR # 91758
- Zoro # G305657289
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Triumph twist drill style t9 hss reduced shank drill black oxide 29/32" triumph twist drill produces quality american-made tools that offer peak performance. that's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. specializing in drill bits for hand-held tools, triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph twist drill products are the tools used in the most demanding repair and maintenance applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, 7", 1-1/2 HP, 110 VAC (HYDM70-110V)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- KLEIN TOOLS 3-Inch Utility Bucket S-Hook (BC312)
- CUTLER SALES Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 1-1/8" (92872)
- EAGLE TAPTEK CUTTING TOOLS 5/8 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-040-I)
- DRILL AMERICA 15/32" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X15/32)
- DRILL AMERICA 23/32" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD23/32)
- FIREPOWER Soft Frame, Lift Front Welders Goggles 2"X4-1/4" (FPW1423-0018)
- DRILL AMERICA 13/32" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X13/32)
- DRILL AMERICA 27/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Overall Length: 6" (DWDCO27/32)
- Cutler Sales Reduced Shank Drill Bits