Shop All Reduced Shank Drill Bits
Cutler Sales
Triumph Twist Drill Style BP7 HSS Reduced Shank Drill Bright 5/16"
Mfr # 91670
Zoro # G205657235
product price: $8.19
/ea
Sold in multiples of 4 for $32.76
$32.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cutler Sales
- MFR # 91670
- Zoro # G205657235
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Triumph twist drill style bp7 hss reduced shank drill bright 5/16" triumph twist drill produces quality american-made tools that offer peak performance. that's why we carry them, not only for twist drills, but also for taps, dies, and special purpose tools. specializing in drill bits for hand-held tools, triumph is your best bet for maintenance application, fastener supply, and building construction. Triumph twist drill products are the tools used in the most demanding repair and maintenance applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- SUPERCUT 99.75 L, 0.125 W, 0.025 Thick, Carbon Steel (431025)
- CUTLER SALES Triumph Twist Drill Style T9F HSS Reduced Shank Drill Black Oxide 1-1/8" (92872)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 20.00mm (C21184)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- RDX 37/64 HIGH SPEED STEEL 118° POINT 1/2IN SHANK SILVER & DEMING DRILL (X303 37/64)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/16)
- Cutler Sales Drill Bits