Shop All Drill Chucks
Cutler Sales
Albrecht 1/32-1/2" High Precision Keyless Drill Chuck, 33JT
Mfr # 70090
Zoro # G705664399
product price: $831.99
/ea
Free Shipping & Returns
$831.99
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
- Brand Cutler Sales
- MFR # 70090
- Zoro # G705664399
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Description
Keyless drill chucks the albrecht chuck is "the worlds most accurate keyless drill chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the albrecht an ideal chuck for heavy duty drilling. The albrecht chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.
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
- GENESIS Grinder Bench 6In W/Light (GBG600L)
- MILWAUKEE TOOL Guide Rail Adapter for M18 FUEL 1/4 in. and 1/2 in. Routers (48-11-2838)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 18mm (84530N)
- KIPP Adjustable Handle, Size: 4 M12 Zinc, Black Satin, Comp: Steel (K0116.4121)
- LLAMBRICH USA Keyed Drill Chuck 0.291" Cap., 3/8-24 Mount Size, SS (CSS-06 R-3/8 GE DS)
- GS TOOLING BT30 12 Integral Keyless Drill Chuck (532212)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-6 (561704)
- HHIP 1/2" JT33 Drill Chuck with R8 Arbor (9999-0015)
- JACOBS 1/2 in. Th X 1/2 in. Cap Chuck Hd W/K32 Key (CL33BA-12)
- MILWAUKEE TOOL 1/2" Chuck (48-66-5185)
- FEIN Drill Chuck, For Drivers with QuickIN (63208005010)
- Cutler Sales Collets, Chucks & Accessories