Shop All Drill Chucks
Cutler Sales
Albrecht 0-3/8" High Precision Keyless Drill Chuck, 2JT
Mfr # 70080
Zoro # G505664087
product price: $859.99
/ea
Free Shipping & Returns
$859.99
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
- Brand Cutler Sales
- MFR # 70080
- Zoro # G505664087
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Description
Keyless drill chucks the albrecht chuck is "the worlds most accurate keyless drill chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the albrecht an ideal chuck for heavy duty drilling. The albrecht chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.
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
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075907/8)
- ULTRA-DEX USA Lock Pin, 1/4"-32, 43/64" L (NL-46)
- STAHLWILLE TOOLS Set: Combination Wrench OPEN-BOX No.13A/10 KT 10-pcs. (96404812)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #49 (54089)
- JACOBS 11N Superchuck Ball Bearing 3/8" Chuck (30215)
- MILWAUKEE TOOL 3/4" Chuck No. 3 Taper Slot (48-66-2085)
- JACOBS JK100-MT2 High Torque / High Precision Keyless 10mm Chuck with shank (31407D)
- SUPERIOR ELECTRIC 1/2 Inch Heavy Duty Drill Chucks Taper JT33 2.10 Inch OD (J2213C-JT33)
- HHIP 1/32-1/2" JT6 Drill Chuck With Key (3700-0103)
- SIOUX TOOLS Air Hammer Chuck, QuickChange, For Use With 5272A, 5273A and 5274A Air Hammer (2270)
- HHIP 3/4" JT3 Drill Chuck With R8 Arbor (9999-0023)
- Cutler Sales Collets, Chucks & Accessories