Shop All Drill Chucks
Cutler Sales
Albrecht 0-1/8" High Precision Keyless Drill Chuck, 1JT
Mfr # 70030
Zoro # G605664154
product price: $733.99
/ea
Free Shipping & Returns
$733.99
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
- Brand Cutler Sales
- MFR # 70030
- Zoro # G605664154
- Country of Origin Taiwan, Province of China
- Category Drill Chucks
Description
Keyless drill chucks the albrecht chuck is "the worlds most accurate keyless drill chuck" and is being widely used today on the finest precision drilling machinery where close tolerance drilling is essential. All working parts are of alloy steel and expertly hardened making the albrecht an ideal chuck for heavy duty drilling. The albrecht chuck is designed for both tool room and production machinery where accuracy, gripping power and the keyless features are desired and is being widely used today on high accuracy drill presses, jig borers, milling machines and production drilling equipment.
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
- BONDHUS Hollow Shaft Nut Driver 6Mm (38468)
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- MAYHEW TOOLS 3-Pc Long Hd Pry Bar Set And Rack (14068)
- PROTO 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (J5232)
- VERTEX Vertex Pro-Series 1/32-5/8" JT3 Drill Chuck (3701-0115)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 5/16-24 Mount Size (JKP-30 R-5/16)
- HHIP 0~3/8" JT33 Keyless Drill Chuck (3700-0207)
- GS TOOLING NMTB50 12 Integral Keyless Drill Chuck (534408)
- HHIP 0-1/2" NMTB #30 Integrated Drill Chuck (3701-3001)
- HHIP 1/32-1/2" JT6 Drill Chuck With Key (3700-0103)
- JACOBS 2A-2 Plain Bearing Medium Duty 3/8" Chuck (JCM6214)
- Cutler Sales Collets, Chucks & Accessories