Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92748HVXL
Zoro # G405347462
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cut Pro
- MFR # 92748HVXL
- Zoro # G405347462
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Glove Length | 11 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dotted, Glove Performance High-Visibility, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE ProFlex 4000 Wrist Support, Right-Hand, Medium (6-7in), Black (70004)
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (SK116VS)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- SIGNMISSION OSHA BE CAREFUL Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, OS-BC-D-57-L-10062 (OS-BC-D-57-L-10062)
- CUT PRO Cut Resistant Glove, PR (92748HVM)
- CUT PRO Cut Resistant Glove, PR (92748HVS)
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- CUT PRO Cut Resistant Glove, PR (92713PUM)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8443/XXL)
- Cut Pro Cut-Resistant Gloves