Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92748HVS
Zoro # G805347468
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S ( 7 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cut Pro
- MFR # 92748HVS
- Zoro # G805347468
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S ( 7 ) |
Size | S ( 7 ) |
Glove Length | 11 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High-Visibility, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Hot Steam, 7in X 5in Decal, 7" W, 5" H, Landscape, Hot Steam (OS-DS-D-57-L-1844)
- DURABLE CORP Anti-Slip Barefoot, Self Draining Matting 3'x33' Oxford Blue (H2K3x33OBL)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- CUT PRO Cut Resistant Glove, PR (92748HVM)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- CUT PRO Cut Resistant Glove, PR (92713PUM)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, M (9399GM)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- Cut Pro Gloves & Hand Protection