Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92748HVM
Zoro # G705347469
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Dotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cut Pro
- MFR # 92748HVM
- Zoro # G705347469
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Glove Length | 11 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High-Visibility, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- NMC Corrosive 8 Dot Placard Sign (DL12R)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- MUCK BOOT CO Boots Muck Wtlnd Brn 10M (WET-998K-TN-100)
- CUT PRO Cut Resistant Glove, PR (92748HVL)
- CUT PRO Cut Resistant Glove, PR (92748HVS)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- CUT PRO Cut Resistant Glove, PR (92754BPM)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- SUPERIOR GLOVE Cut Resistant Gloves, 8, Nitrile, PR (S13CXPNT-8)
- Cut Pro Gloves & Hand Protection