Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92728HVXL
Zoro # G305347456
product price: $7.55
/pr
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile Foam
- Glove Coating Coverage Palm
- Glove Coating Finish Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cut Pro
- MFR # 92728HVXL
- Zoro # G305347456
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Size | XL ( 10 ) |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High-Visibility, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A+ Refill, 24 Unit, Eyewash, 1 oz (7-008-001)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- CUT PRO Cut-Resist Glove, Orange, M, PK12 (92730HVM)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- CUT PRO Cut Resistant Glove, PR (92748HVM)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, L (9399GL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XS, 1 PR (RWG533XS)
- Cut Pro Gloves & Hand Protection