Shop All Cut-Resistant Gloves
Cut Pro
Cut Resistant Glove, PR
Mfr # 92713PUM
Zoro # G405347479
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cut Pro
- MFR # 92713PUM
- Zoro # G405347479
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M ( 8 ) |
Size | M ( 8 ) |
Glove Length | 11 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA 105:2016, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Cut-Resistant Gloves, M (48-711)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G83709SB7)
- HANDGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, L, 1000 PK, Clear (303363213)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- CUT PRO Cut Resistant Glove, PR (92754BPS)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- CUT PRO Cut-Resist Glove, Orange, S, PK12 (92730HVS)
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4021X-XL (10))
- Cut Pro Gloves & Hand Protection