Shop All Tool Belts & Pouches
Custom Leathercraft
Work Belt 5in Padded 40-49 Xl
Mfr # 5625XL
Zoro # G110680274
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custom Leathercraft
- MFR # 5625XL
- Zoro # G110680274
- UPC # 84298562532
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Work Belt 5in Padded 40-49 Xl |
Tool Storage Type Included | Belt |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Welding Chipping Hammer, 16 Oz, PVC Handle (37003)
- MOODY TOOL Precision Probe, Hook Tip, 25mm (55-1754)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- CUSTOM LEATHERCRAFT MEGAMOUTH TOOL BAG 25PKT (1163)
- CUSTOM LEATHERCRAFT Holders Cordless Drill Holder (5023)
- CUSTOM LEATHERCRAFT Belts 3 in. Padded Comfort Tool (5623)
- CUSTOM LEATHERCRAFT BELT TOOL/NAIL 3PKT LTHR (IPK489X)
- CUSTOM LEATHERCRAFT BAG NAIL/TOOL 10PKT LTHR (533X)
- CUSTOM LEATHERCRAFT APRON WAIST 5POCKET CAWV (C-12)
- DEWALT Apron, Brown, Leather, Polyester, 11 Pockets (DWST550112)
- Custom Leathercraft Tool Belts & Pouches