Shop All Tool Storage Accessories
Custom Leathercraft
TRAY BUCKET 4"" GRAY
Mfr # 1154
Zoro # G500001122
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Leathercraft
- MFR # 1154
- Zoro # G500001122
- UPC # 84298011542
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | TRAY BUCKET 4"" GRAY |
Color | Gray |
Description
The CLC Custom Leather craft 14-Pocket 12 inch Bigmouth Tote Bag is equipped with 14 multi-use pockets for organizing tools and accessories. Opens wide for easy access to bag's contents. Padded reinforced web carrying handles for comfortable reliable transport. Heavy-duty stitching and bar tacking at all stress points for durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- KANCA Bolt Cutter 16 mm (BC-16)
- URREA Urrea Socket Extension, 4764, 1/4" Drive X 12" Long (4764)
- ECLIPSE Vice Swivel Base for EMV1 (EMVSB-1)
- CUSTOM LEATHERCRAFT TRAY BUCKET 2-1/2""H (1152)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w Chrome Handle (EX7201HCBL)
- MILWAUKEE TOOL 20 in. Vertical E-Track for PACKOUT Racking Shelves (2 pk) (48-22-8482)
- MECHANICS TIME SAVER 3-Row 1/4 in. Drive Lock-A-Socket Tray (LASTRAY25)
- TEKTON 9-Tool Hex L-Key Rack 11-19 mm (OKH62502)
- BETA Suspended cupboard, 0.8 m long, for workshop equipment combination (055000312)
- ERGODYNE Gray Wrench Roll-Up (5872)
- Custom Leathercraft Tool Storage Accessories