Shop All Knee Pads
Custom Leathercraft
Knee Pad, UNIV, Clip, Black/Gray, PR
Mfr # 380
Zoro # G304245975
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Style Hard Shell; Ariculating
- Elbow and Knee Pad Size Universal
- Size Universal
- Closure Type Quick Snap Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custom Leathercraft
- MFR # 380
- Zoro # G304245975
- UPC # 84298003806
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Color | Black, Gray |
Style | Hard Shell; Ariculating |
Item | Knee Pad |
Closure Type | Quick Snap Clip |
Cap Material | Plastic |
Pad Material | Foam |
Strap Material | Elastic |
Number of Straps | 2 |
Latex Content | Latex Free |
Features | Adjustable Straps, Heavy Duty, High Density, Protects Most Surfaces, Soft Cap |
Closure | Clip |
Cap Stabilization | Stabilizing Cap |
Product Type | Knee Pad |
Description
Knee Pad, Color Black, Gray, Size Universal, Features Adjustable Straps, Heavy Duty, High Density, Protects Most Surfaces, Soft Cap, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Boot, 7, R, Black, Plain, Unisex (12339)
- BRADY Lockout Tag, 7-1/2 x 4 In, Do Not Opr, PK25 (CLT4)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 12in Diameter Non Slip Floor Sign (FS-FREXBLK-12)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N8-10)
- CUSTOM LEATHERCRAFT Pad Knee Leathr One Size (309)
- CUSTOM LEATHERCRAFT DURABLE FOAM KNEEPADS (V229)
- CUSTOM LEATHERCRAFT CLC Heavy-Duty Knee Pad, Top Grain Leather Cap, Foam Pad, Buckle Closure (313)
- CUSTOM LEATHERCRAFT Pad Knee Rro No Mark Flx (361)
- CUSTOM LEATHERCRAFT Pad Knee Ultra Lite Pair (V235)
- CUSTOM LEATHERCRAFT PAD KNEE RUBBER PAIR (317)
- WARNER HAND TOOLS Super Soft Knee Pads Pair (205280)
- Custom Leathercraft Ergonomics