Shop All Tool Belts & Pouches
Custom Leathercraft
CLC Nail/Tool Bag, 9-1/4 in W, 4 in D, 13 in H, 10-Pocket, Leather, Black
Mfr # DG5433
Zoro # G510411638
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Leathercraft
- MFR # DG5433
- Zoro # G510411638
- UPC # 84298954337
- Country of Origin Canada
- Category Tool Belts & Pouches
Details
Material | Leather |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50007)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- CUSTOM LEATHERCRAFT APRON 8 POCKET HEAVY DUTY WORK (I370X3)
- CUSTOM LEATHERCRAFT UNIVERSAL CELL PHONEHOLDER (5127)
- CUSTOM LEATHERCRAFT Belt 17 Pocket Tool (2602)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- CUSTOM LEATHERCRAFT ELECTRICIAN POUCH 21-POCKET (1509)
- CUSTOM LEATHERCRAFT MEGAMOUTH TOOL BAG 25PKT (1163)
- KLEIN TOOLS Tool Pouch, Pliers Holder - Closed Bottom, 1 Pockets (5112)
- Custom Leathercraft Tool Belts & Pouches