Shop All Tool Belts & Pouches
Custom Leathercraft
CLC Leather Hammer Holder 12 in. L X 2.5 in. H Tan
Mfr # 839CS
Zoro # G005309587
product price: $5.99
/ea
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Leathercraft
- MFR # 839CS
- Zoro # G005309587
- UPC # 84298908392
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | CLC Leather Hammer Holder 12 in. L X 2.5 in. H Tan |
Material | Leather |
Description
Superior quality snap-in swinging hammer holder made of top grain leather with a riveted snap-in cradle thatÆs designed for quickly stowing the hammer and also to help keep the hammer vertical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- PORTER-CABLE 20V MAX* 1/4 in. Cordless Hex Impact Driver Kit (PCCK640LB)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7415M)
- CUSTOM LEATHERCRAFT COMBO TOOLBELT 18-POCKET 46 in. (5605)
- CUSTOM LEATHERCRAFT Holders Cordless Drill Holder (5023)
- CUSTOM LEATHERCRAFT Belt 17 Pocket Tool (2602)
- CUSTOM LEATHERCRAFT HOLDER TAPE LEATER (464)
- CUSTOM LEATHERCRAFT Plier Holdr W/Safe Strap (768)
- CUSTOM LEATHERCRAFT UNIVERSAL CELL PHONEHOLDER (5127)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- Custom Leathercraft Tool Belts & Pouches