Shop All Pressure Switches
Custom Control Sensors
Differential 14In 0818PSI 125250480VAc 125VDC Pressure Switch, 604D1
Mfr # 604D1
Zoro # G508238124
original price:
$484.86
8% off
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 0.8 PSI
- Voltage (DC) 125 V-DC
- Fitting Size 0.25 in
- Voltage (AC) 125 V-AC, 250 V-AC, 480 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custom Control Sensors
- MFR # 604D1
- Zoro # G508238124
- Country of Origin Unknown
- Category Pressure Switches
Dimensions
Fitting Size | 0.25 in |
Details
Pressure | 0.8 PSI |
Voltage (DC) | 125 V-DC |
Voltage (AC) | 125 V-AC, 250 V-AC, 480 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dual Tech White (ONW-D-1001-MV-N-W)
- BUSSMANN 30A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-30)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- TELEMECANIQUE SENSORS Photo-electric sensor-XUB-multi-Sn (XUB0BPSNM12)
- DETROIT SWITCH 3-50PSI 115/230/440/550V-AC PRESSURE SWITCH (250 RB1)
- MERCOID 5-150PSI 120/240V-AC PRESSURE SWITCH (DA-531-2-7)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 51 to 90 psi, Standard Action (76054-B00000600-01)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-31-2-4)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KC2E)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- Custom Control Sensors Switches