Custom Building Products

Polyblend Non-Sanded Grout, Solid Powder, Characteristic, Coffee Bean, 10 lb Box


product price: $40.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GROUT TILE COFFEE BEAN 10LB.Specifications:.Compositions: Calcium Carbonate Portland Cement Titanium Dioxide Carbon Black Crystalline Silica QuartzPolyblend Plus has all of the great features of original Polyblend, plus some new value-added enhancements to improve performance, finished color and color consistency. It is an ANSI A118.6 polymer-modified, cement-based non-sanded grout designed for highly glazed or polished tile, marble and natural stone that would be scratched by sanded grouts. This durable, non-shrinking grout accommodates joints up to 1/8 in 3 mm and can be used for interior or exterior installations, including floors, countertops, walls, ceilings, showers, fountains and pools.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.