Shop All Tiling Accessories
Custom Building Products
Custom Building Products 977967 10 lbs Non Sanded Dlorean Grout; Gray
Mfr # 977967
Zoro # G403736367
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Building Products
- MFR # 977967
- Zoro # G403736367
- UPC # 10186141763
- Country of Origin China
- Category Tiling Accessories
Description
Features
- Portland cement dry grout for joints up to 1&47;8 in. Wide
- For highly glazed ceramic tile or highly polished marble or natural stone that can be scratched by sanded grouts
- Use on floors counter tops walls ceilings showers fountains and pools
- Non-shrinking and durable
- Rated for residential to extra heavy commercial use
- Color: Gray
- Dimension: 13.188 x 9.75 x 10.5 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 3/8" High Torque Ratchet (805-HT)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- QUIKRETE Quick-Setting Cement 10# (124011)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Natural Gray Non-Sanded Grout 10 lb (PBPG0910)
- CUSTOM BUILDING PRODUCTS Adhesive Grout For Tile Bright White (TAGWQT)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Bright White Sanded Grout 7 lb (PBPG3817-4)
- CUSTOM BUILDING PRODUCTS Polyblend NonSanded Grout, Solid Powder, Characteristic, Brown Velvet, 10 lb Box (PBPG64710)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Platinum Non-Sanded Grout 10 lb (PBPG11510)
- CUSTOM BUILDING PRODUCTS Gal Gry Premix Grout (PMG091-2)
- BON TOOL Bon 14-536 Cove Base Shears (14-536)
- Custom Building Products Tiling Accessories