Shop All Cryogenic Equipment
Custom Biogenic
Upright Freezer Rack for 3" Boxes, 3x3
Mfr # 333
Zoro # G604971994
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 17.63 in
- Overall Length 5.75 in
- Overall Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 333
- Zoro # G604971994
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 17.63 in |
Overall Length | 5.75 in |
Overall Width | 10.25 in |
Description
Convenient storage system for 1.5ml-2.0ml micro-tubes and 1.2ml-2.0ml cryogenic vials. Stainless steel freezer racks available for upright freezers. Racks include stainless steel handles and accommodate all 3" high cardboard and metal storage boxes. Separate components allow system design compatibility with space requirements.
Outer Dimensions (Inches): 5 1/2 x 16 x 9 5/8 Box Capacity: 9 Array: 3 x 3Shipping Weight: 6.6139 lbs
Shipping Dimensions: 10.25 x 17.63 x 5.75
Research or further manufacturing use only, not for food or drug use.
Outer Dimensions (Inches): 5 1/2 x 16 x 9 5/8 Box Capacity: 9 Array: 3 x 3Shipping Weight: 6.6139 lbs
Shipping Dimensions: 10.25 x 17.63 x 5.75
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- SYNTHWARE MANIFOLD, HIGH VACUUM SOLID GLASS STOPCOCKS, 5 PORT, 450mm. (M280005)
- IKA Standard Spindle Set (25000319)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- HEATHROW SCIENTIFIC Divider, 64 Cell, PK12 (HS2860F)
- Custom Biogenic Cryogenic Equipment