Shop All Cryogenic Equipment
Custom Biogenic
Upright Freezer Rack for 3 3/4" Large Boxes, 4x2 Array
Mfr # 323873
Zoro # G704972013
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24.25 in
- Overall Length 6 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 323873
- Zoro # G704972013
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 24.25 in |
Overall Length | 6 in |
Overall Width | 8 in |
Description
Upright Freezer Racks for Large 3 3/4 Inch Boxes.
Outside Dimensions (Inches): 24 1/4 x 8 x 5 3/4 Outside Dimensions (mm): 616 x 202 x 149 Shelf Dimensions (Inches): 4 x 6 x 5 3/4 Shelf Dimensions (mm): 99 x 150 x 149Shipping Weight: 15.4326 lbs
Shipping Dimensions: 8.00 x 24.25 x 6.00
Research or further manufacturing use only, not for food or drug use.
Outside Dimensions (Inches): 24 1/4 x 8 x 5 3/4 Outside Dimensions (mm): 616 x 202 x 149 Shelf Dimensions (Inches): 4 x 6 x 5 3/4 Shelf Dimensions (mm): 99 x 150 x 149Shipping Weight: 15.4326 lbs
Shipping Dimensions: 8.00 x 24.25 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Serological Pipette, 10mL, PK250 (1775)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- SP SCIENCEWARE Graduated Cylinder, 2000mL, Polypropylene (F28461-2000)
- PCE INSTRUMENTS Microbial Air Sampler (PCE-AS1)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, White, PK12 (HS2860A)
- Custom Biogenic Cryogenic Equipment