Shop All Cryogenic Equipment
Custom Biogenic
Upright Freezer Rack for 2" Boxes, 5x5
Mfr # 552
Zoro # G504972077
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Length 6 in
- Overall Width 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 552
- Zoro # G504972077
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 23 in |
Overall Length | 6 in |
Overall Width | 10.5 in |
Description
Convenient storage system for 1.5ml - 2.0ml micro-tubes and 1.2ml - 2.0ml cryogenic vials. Stainless steel freezer racks are available for this upright freeze storage system. Racks include stainless steel handles and accommodate 2 inch high cardboard and metal storage boxes.
Outside Diameter (Inches): 5 1/2 x 27 1 /2 x 11H Box Capacity: 25 Array: 5 x 5Shipping Weight: 4.5001 lbs
Shipping Dimensions: 10.50 x 23.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Outside Diameter (Inches): 5 1/2 x 27 1 /2 x 11H Box Capacity: 25 Array: 5 x 5Shipping Weight: 4.5001 lbs
Shipping Dimensions: 10.50 x 23.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- OHAUS Ohaus® Compass„¢ CX221 Portable Balance, 220 g x 0.1 g (30428199)
- LAB SAFETY SUPPLY Beaker, 2000mL, Polypropylene (6FAE8)
- HUMBOLDT Digital Static Cone Penetrometer (5DPN9)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- HEATHROW SCIENTIFIC Poly Cryogenic Freezer Box, 36-Place, PK10 (HS120392)
- Custom Biogenic Lab Cooling Equipment