Shop All Cryogenic Equipment
Custom Biogenic
Upright Freezer Rack for 2" Boxes, 4x3
Mfr # 432
Zoro # G604972069
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- Overall Length 6 in
- Overall Width 7.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 432
- Zoro # G604972069
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 23 in |
Overall Length | 6 in |
Overall Width | 7.13 in |
Description
Convenient storage system for 1.5ml - 2.0ml micro-tubes and 1.2ml - 2.0ml cryogenic vials. Stainless steel freezer racks are available for this upright freeze storage system. Racks include stainless steel handles and accommodate 2 inch high cardboard and metal storage boxes.
Outside Diameter (Inches): 5 1/2 x 22 x 6 5/8 Box Capacity: 12 Array: 4 x 3Shipping Weight: 8.82 lbs
Shipping Dimensions: 7.13 x 23.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Outside Diameter (Inches): 5 1/2 x 22 x 6 5/8 Box Capacity: 12 Array: 4 x 3Shipping Weight: 8.82 lbs
Shipping Dimensions: 7.13 x 23.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Kit, Arsenic, 0-500 UG/L (481396)
- UNITED SCIENTIFIC Galvanometer, Dc +/-50-0-50Ua (MGV003)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HEATHROW SCIENTIFIC Freezer Rack, Cryo-Boxes, 5-1/2 In H, 2.0mL (HS2862HA)
- Custom Biogenic Lab Cooling Equipment