Shop All Cryogenic Equipment
Custom Biogenic
Freezer Rack, Upright, 96/384 Plates, 22x5.5x9 3/16"
Mfr # 247552
Zoro # G304968065
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 10.13 in
- Overall Length 6.13 in
- Overall Width 22.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247552
- Zoro # G304968065
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 10.13 in |
Overall Length | 6.13 in |
Overall Width | 22.5 in |
Description
Storage Racks are constructed of corrsion resistant stainless steel. Designed to help maximize freezer space, these racks are for 96-Well or 384-Well plates.Fits micro-plates with dimensions of 5 x 3 3/8 x 9/16 (inches).
Capacity with Lids: 84 Capacity without Lids: 102 Outside Dimensions (Inches): 22 x 9 x 5 1/2 Outside Dimensions (mm): 559 x 234 x 140 Shelf Dimensions (Inches): 9 x 3 1/2 x 5 1/2 Shelf Dimensions (mm): 233 x 90 x 140Shipping Weight: 5.0001 lbs
Shipping Dimensions: 22.50 x 10.13 x 6.13
Research or further manufacturing use only, not for food or drug use.
Capacity with Lids: 84 Capacity without Lids: 102 Outside Dimensions (Inches): 22 x 9 x 5 1/2 Outside Dimensions (mm): 559 x 234 x 140 Shelf Dimensions (Inches): 9 x 3 1/2 x 5 1/2 Shelf Dimensions (mm): 233 x 90 x 140Shipping Weight: 5.0001 lbs
Shipping Dimensions: 22.50 x 10.13 x 6.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- MAGIC Ice Pan with Lid, Blue, 9L (M16807-9101)
- Custom Biogenic Cryogenic Equipment