Shop All Lab Freezer Boxes & Racks
Custom Biogenic
Freezer Rack, Upright, 96 Deep Plates, 6x5 Array
Mfr # 247566
Zoro # G704985426
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25 in
- Width 22 in
- Length 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247566
- Zoro # G704985426
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 9.25 in |
Width | 22 in |
Length | 5.5 in |
Description
Shipping Weight: 11.0231 lbs
Shipping Dimensions: 22.00 x 9.25 x 5.50
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 22.00 x 9.25 x 5.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J899)
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- QORPAK Bottle Cleaned, 64 oz, 83-400, PK6 (GLC-01861)
- CUSTOM BIOGENIC Freezer Rack, Adjustable, for 2 or 3" Boxes (247587)
- AK Apparel Dispenser, 8.5x11x4In (50043)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- AK Wall-Mnt Holder, 2Comp, 4-13/16x8x3-1/4In (50200)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- QUINCY LAB Wire Shelf, Model 30 Ovens (101-3000)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- Custom Biogenic Lab Freezer Boxes & Racks