Shop All Lab Freezer Boxes & Racks
Custom Biogenic
Freezer Rack, Upright, 96 Deep Plates, 5 Across x 6 Down
Mfr # 247557
Zoro # G304985413
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 13 in
- Width 20 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247557
- Zoro # G304985413
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 13 in |
Width | 20 in |
Length | 7 in |
Description
Fits micro-plates with dimensions of 5'' x 3-3/8'' x 1-5/8'' H
Capacity: 30 Outside Dimensions (Inches): 18 1/2 x 11 x 5 1/2 Outside Dimensions (MM): 470 x 279 x 140 Shelf Dimensions (Inches): 1 3/4 x 3 1/2 x 5 1/2 Shelf Dimensions (MM): 46 x 90 x 140Shipping Weight: 12 lbs
Shipping Dimensions: 20.00 x 13.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 30 Outside Dimensions (Inches): 18 1/2 x 11 x 5 1/2 Outside Dimensions (MM): 470 x 279 x 140 Shelf Dimensions (Inches): 1 3/4 x 3 1/2 x 5 1/2 Shelf Dimensions (MM): 46 x 90 x 140Shipping Weight: 12 lbs
Shipping Dimensions: 20.00 x 13.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- WHEATON Clear Ampule, 2mL, PK144 (176776)
- LAMOTTE Test Strip, Hydrogen Peroxide, PK25 (2984LR)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- CUSTOM BIOGENIC Freezer Rack, Adjustable, for 2 or 3" Boxes (247587)
- JONARD TOOLS Wall Box Template Leveler for Old Work (WTL-12)
- PURTEST PurTest P0402 Home Water Analysis Test Kit - PB Format (P0402)
- BIOX CARDBOARD FREEZER BOX, 81 WELL, 2 INCH, ASSORTED COLOR, 100PK (BX90-5281)
- MTC BIO FlipTop Freezer Box, for 81 Tubes, Assorted, 5/PK (249422A)
- IGLOO Cooler W/Dispensr 5Gal (11863)
- COLE PARMER Freezer Drawer Rack for 15ml Tubes, 120x15ml (181505)
- Custom Biogenic Lab Freezer Boxes & Racks