Shop All Cryogenic Equipment
Custom Biogenic
Freezer Rack, Upright, 96 & 384 Plates, 18.5x5.5x9 3/16
Mfr # 247550
Zoro # G204968110
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9.63 in
- Overall Length 5.88 in
- Overall Width 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custom Biogenic
- MFR # 247550
- Zoro # G204968110
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 9.63 in |
Overall Length | 5.88 in |
Overall Width | 18.75 in |
Description
Storage Racks are constructed of corrsion resistant stainless steel. Designed to help maximize freezer space, these racks are for 96-Well or 384-Well plates.Fits micro-plates with dimensions of 5 x 3 3/8 x 9/16 (inches).
Capacity with Lids: 70 Capacity without Lids: 85 Outside Dimensions (Inches): 18 1/2 x 9 3/16 x 5 1/2 Outside Dimensions (mm): 468 x 234 x 140 Shelf Dimensions (Inches): 9 x 3 1/2 x 5 1/2 Shelf Dimensions (mm): 233 x 90 x 140Shipping Weight: 5.0001 lbs
Shipping Dimensions: 18.75 x 9.63 x 5.88
Research or further manufacturing use only, not for food or drug use.
Capacity with Lids: 70 Capacity without Lids: 85 Outside Dimensions (Inches): 18 1/2 x 9 3/16 x 5 1/2 Outside Dimensions (mm): 468 x 234 x 140 Shelf Dimensions (Inches): 9 x 3 1/2 x 5 1/2 Shelf Dimensions (mm): 233 x 90 x 140Shipping Weight: 5.0001 lbs
Shipping Dimensions: 18.75 x 9.63 x 5.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- FISHER Seal Tfe (21229)
- WISCONSIN PHARMACAL Wisconsin Pharmacal WPC-301 2019 Potable Aqua Water Purification Tablets (WPC-301)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- HEATHROW SCIENTIFIC Cryogenic Vial Cane, Al, 11.42" H, PK12 (HS23205)
- Custom Biogenic Lab Cooling Equipment