Shop All Lab Freezer Boxes & Racks
Custom Biogenic
Freezer Rack, Chest, for Hinged Top Box, 6 1/4x5 7/8x20 3/4"
Mfr # 247562
Zoro # G104985422
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25 in
- Width 20.75 in
- Length 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247562
- Zoro # G104985422
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 6.25 in |
Width | 20.75 in |
Length | 5.88 in |
Description
Chest rack for hinged top plastic boxes.
Outside Dimensions (Inches): 6.25 x 20.82 x 5.74 Shelf Dimensions (Inches): 2.25 x 6.13 x 5.72Shipping Weight: 11.0231 lbs
Shipping Dimensions: 20.75 x 6.25 x 5.88
Research or further manufacturing use only, not for food or drug use.
Outside Dimensions (Inches): 6.25 x 20.82 x 5.74 Shelf Dimensions (Inches): 2.25 x 6.13 x 5.72Shipping Weight: 11.0231 lbs
Shipping Dimensions: 20.75 x 6.25 x 5.88
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- WHEATON Bottle Top Dispenser, 1 to 10mL (844004)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- ADVANTECH MANUFACTURING Sieve, #8, S/S, 8 In, Full Ht (8SS8F)
- CUSTOM BIOGENIC Freezer Rack, Upright, 96 Deep Plates, 5 Across x 6 Down (247557)
- CUSTOM BIOGENIC Freezer Rack, Adjustable, for 2 or 3" Boxes (247587)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- AK Organizer, Benchtop, 17Compmnt, 12x24x7.5In (50124)
- NALGENE Safety Bottle Carrier, Ldpe, Holds Six 5 (6505-0010)
- JUSTRITE Justrite Safety Can Type II Accuflow 5 Gallon Galvanized Steel W 1 Hose, 7250230 (7250230)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- Custom Biogenic Lab Freezer Boxes & Racks