Shop All Cryogenic Equipment
Custom Biogenic
Freezer Rack, Chest, 96 Deep Plates, 3 5/8x5 1/2x23 1/2"
Mfr # 247558
Zoro # G504968087
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.38 in
- Overall Length 3.63 in
- Overall Width 23.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247558
- Zoro # G504968087
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.38 in |
Overall Length | 3.63 in |
Overall Width | 23.63 in |
Description
Fits micro-plates with dimensions of 5'' x 3-3/8'' x 1-5/8'' H
Capacity: 13 Outside Dimensions (Inches): 5 1/4 x 24 x 3 3/4 Outside Dimensions (MM): 134 x 611 x 92 Shelf Dimensions (Inches): 1 3/4 x 3 1/2 x 5 1/4 Shelf Dimensions (MM): 46 x 90 x 134Shipping Weight: 11.0231 lbs
Shipping Dimensions: 23.63 x 5.38 x 3.63
Research or further manufacturing use only, not for food or drug use.
Capacity: 13 Outside Dimensions (Inches): 5 1/4 x 24 x 3 3/4 Outside Dimensions (MM): 134 x 611 x 92 Shelf Dimensions (Inches): 1 3/4 x 3 1/2 x 5 1/4 Shelf Dimensions (MM): 46 x 90 x 134Shipping Weight: 11.0231 lbs
Shipping Dimensions: 23.63 x 5.38 x 3.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- AZLON Dropper Bottle, 60mL/2 oz., Natural, PK12 (301705-0002)
- GLOBE SCIENTIFIC Beaker, 3000mL, PP (600818-1)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- Custom Biogenic Cryogenic Equipment