Shop All Lab Freezer Boxes & Racks
Custom Biogenic
Freezer Rack, Adjustable, for 2 or 3" Boxes
Mfr # 247587
Zoro # G704985396
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Width 21.5 in
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247587
- Zoro # G704985396
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 5.5 in |
Width | 21.5 in |
Length | 9 in |
Description
This freezer storage rack provides convenient storage for both 2 and 3 inch high boxes in the same rack. Removable clips provide easy adjustment to accommodate either size box. Each rack is supplied with six L-Clips and nine T-clips. Rack is constructed of corrosion resistant stainless steel for durability. Designed for use in upright freezers. Rack accommodates up to 16 x 2 inch boxes and up to 12 x 3 inch boxes.
Outside Dimensions: 22 1/8 x 5 1/2 x 9 1/4 InchesShipping Weight: 3.7501 lbs
Shipping Dimensions: 21.50 x 5.50 x 9.00
Research or further manufacturing use only, not for food or drug use.
Outside Dimensions: 22 1/8 x 5 1/2 x 9 1/4 InchesShipping Weight: 3.7501 lbs
Shipping Dimensions: 21.50 x 5.50 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- ADVANTECH Sieve, 1/4", B/S, 12 In, Half Ht (1/4"BS12H)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- DIGI-SENSE Traceable Memory-Loc Datalogging Thermom (98767-65)
- CUSTOM BIOGENIC Freezer Rack, Upright, 96 Deep Plates, 5 Across x 6 Down (247557)
- GLOBE SCIENTIFIC Tube Stand, 16mm, 31-Place, Red (456116R)
- UVP FACE SHIELD, UV BLOCKING (98-0002-04)
- KLEIN TOOLS Plastic Handle Set for 63711 (2017 Edition) Cable Cutter (13132)
- BIOX POLYCARBONATE FREEZER BOX, 25 WELL, 2 INCH. ASSORTED COLOR, 30PK (BX90-9250-1)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- COLE PARMER Slide-Out Freezer Rack, 3", 3x2 Array (247485)
- Custom Biogenic Lab Freezer Boxes & Racks