Shop All Cryogenic Equipment
Custom Biogenic
Freezer Rack, 100 Slides, 3x6 Array, 22x8.5x9.25"
Mfr # 247531
Zoro # G504968070
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.5 in
- Overall Length 9.25 in
- Overall Width 22.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 247531
- Zoro # G504968070
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.5 in |
Overall Length | 9.25 in |
Overall Width | 22.12 in |
Description
The slotted Microscope Slide Freezer Rack provides convenient storage for slide racks. Helps save time by keeping you organized in a cost efficient manner. The highest quality racks, constructed of corrosion resistant stainless steel, includes handles. Racks for 100 place slide boxes fit all 7 x 8 1/4 x 1 3/8 boxes.
Shipping Weight: 10 lbs
Shipping Dimensions: 22.00 x 9.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 10 lbs
Shipping Dimensions: 22.00 x 9.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- ZORO SELECT Utility Funnel, 52 mm ID, PK100 (3KWP8)
- FIFTHPULSE 100ml Luer Lock Syringe NO Needle, Measurement Dispensing, Sterile, Individually Wrapped, 5PK (FMN100662)
- CHEMGLASS Vial Cap, 20mL, PK100 (CG-4912-05)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- Custom Biogenic Cryogenic Equipment