Shop All Cryogenic Equipment
Custom Biogenic
Chest Freezer Rack for 3" Boxes, 8 Capacity
Mfr # 1213
Zoro # G904967680
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25.75 in
- Overall Length 5.63 in
- Overall Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custom Biogenic
- MFR # 1213
- Zoro # G904967680
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 25.75 in |
Overall Length | 5.63 in |
Overall Width | 5.5 in |
Description
Convenient storage system for 1.5ml-2.0ml micro-tubes and 1.2ml-2.0ml cryogenic vials. Stainless steel freezer racks available for chest freezers. Racks include stainless steel handles and accommodate all 3" high cardboard and metal storage boxes. Separate components allow system design compatibility with space requirements.
Dimensions (Inches): 25H Box Capacity: 8 Maximizes freezer space Store cardboard, plastic and metal boxesShipping Weight: 3.0001 lbs
Shipping Dimensions: 5.50 x 25.75 x 5.63
Research or further manufacturing use only, not for food or drug use.
Dimensions (Inches): 25H Box Capacity: 8 Maximizes freezer space Store cardboard, plastic and metal boxesShipping Weight: 3.0001 lbs
Shipping Dimensions: 5.50 x 25.75 x 5.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Diamond Cartridge Pack, Deionized Water (D50281)
- QUINCY LAB Incubator, Steel Door (10-180E)
- AMERICAN SCIENTIFIC MoleTek 200ul Universal Non-Filtered Pipet Tips, Polypropylene, 96/rack, 960/case, 960PK (147212A)
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 100 Capacity (181025)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- Custom Biogenic Lab Cooling Equipment