Shop All Cryogenic Equipment
Custom Biogenic
Chest Freezer Rack for 2" Boxes, 11 Capacity
Mfr # 1203
Zoro # G704967576
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25.5 in
- Overall Length 6.25 in
- Overall Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 1203
- Zoro # G704967576
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 25.5 in |
Overall Length | 6.25 in |
Overall Width | 6.25 in |
Description
Convenient storage system for 1.5ml-2.0ml micro-tubes and 1.2ml-2.0ml cryogenic vials. Stainless steel freezer racks available for chest freezers. Racks include stainless steel handles and accommodate all 2" high cardboard and metal storage boxes. Separate components allow system design compatibility with space requirements.
Dimensions (Inches): 5.5 x 5.55 x 24.5 H Box Capacity: 11 Maximizes freezer space Store cardboard, plastic and metal boxesShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.25 x 25.50 x 6.25
Research or further manufacturing use only, not for food or drug use.
Dimensions (Inches): 5.5 x 5.55 x 24.5 H Box Capacity: 11 Maximizes freezer space Store cardboard, plastic and metal boxesShipping Weight: 5.0001 lbs
Shipping Dimensions: 6.25 x 25.50 x 6.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- RPI Nonidet, 100 ML (N59000-100.0)
- AMSCOPE 144 LED Intensity-adjustable Ring Light for Stereo Microscopes with White Housing (LED-144W-ZK)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- MAGIC Ice Pan with Lid, Green, 9L (M16807-9104)
- Custom Biogenic Lab Cooling Equipment