Shop All Lab Equipment Parts
Custom Biogenic
Cell Dividers for Storage Box, 16x50ml Tubes
Mfr # 247572
Zoro # G205299589
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 in
- Length 0.25 in
- Width 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Custom Biogenic
- MFR # 247572
- Zoro # G205299589
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 8.25 in |
Length | 0.25 in |
Width | 2.63 in |
Description
Cardboard cell dividers for use with RPI Storage Boxes. Fits boxes sized 5 3/4 x 5 3/4 inches and holds up to 16 x 50 ml tubes. Dividers come collapsed for shipping and would need to be expanded before use in Storage Boxes.
Inner Dimensions (inches): 5 3/4 x 5 3/4 x 4 3/4 H 35 mm gridShipping Weight: 0.1001 lbs
Shipping Dimensions: 2.63 x 8.25 x 0.25
Research or further manufacturing use only, not for food or drug use.
Inner Dimensions (inches): 5 3/4 x 5 3/4 x 4 3/4 H 35 mm gridShipping Weight: 0.1001 lbs
Shipping Dimensions: 2.63 x 8.25 x 0.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 25Ml, B (BR2129-25)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- COVENTRY Swab, 2 1/4in Hand L, 3/32 in Dia, PK500 (48040)
- CAFRAMO Pitched Blade Propellor (A533)
- CUSTOM BIOGENIC Cell Dividers for Storage Box, 36x15ml Tubes (247573)
- UNITED SCIENTIFIC Racked Micro Tips, Sterile, 1000ul, PK 960 (P10113)
- A2Z SCILAB Micro Fine Point Dissecting Straight Needle Probe #1, 5.5" (A2Z-ZR212)
- LAB LAB:Pin Kit - Semi Pro - .005 (LAB-LDKZ5)
- HOLLISTER Extended Wear Male External Catheter, Large 36 mm - Blue (509209)
- COLLOMIX Collomix 44070 MKD120HF Pair of Dual Mixing Paddles - Small Batch (44070)
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- Custom Biogenic Lab Equipment Parts