Shop All Cryogenic Equipment
Custom Biogenic
Cell Divider, Cardboard, 100 Capacity
Mfr # 181025
Zoro # G404967579
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.88 in
- Overall Length 0.75 in
- Overall Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Biogenic
- MFR # 181025
- Zoro # G404967579
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 8.88 in |
Overall Length | 0.75 in |
Overall Width | 1.25 in |
Description
Cardboard cell divider is designed for use with cardboard storage boxes and cardboard freezer boxes.Cell divider ships flat and unfolds to reveal openings used to hold tubes upright inside storage boxes (sold separately). Divders will fit into standard 2 inch and 3 inch high storage boxes.
100 Tube Capacity Dimensions: 5 x 5 x 1 1/4" High 11.65mm OpeningShipping Weight: 0.1001 lbs
Shipping Dimensions: 1.25 x 8.88 x 0.75
Research or further manufacturing use only, not for food or drug use.
100 Tube Capacity Dimensions: 5 x 5 x 1 1/4" High 11.65mm OpeningShipping Weight: 0.1001 lbs
Shipping Dimensions: 1.25 x 8.88 x 0.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #35, S/S, 12 In, Full Ht (35SS12F)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- BEING SCIENTIFIC Incubator (BIF-55)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 144 Tube (181034)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- CUSTOM BIOGENIC Locking Rod for Freezer Rack, 20" tall (1205-LR)
- CUSTOM BIOGENIC Storage Box, Standard 3" Cardboard w/ Lid (181021)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 25 Capacity (181026)
- HEATHROW SCIENTIFIC Ice Pan, Square, 4L, Blue (HS28724B)
- Custom Biogenic Lab Cooling Equipment