Shop All 12 Volt Adapters
Custom Accessories
Triple Beam Light, Auto Travel Type, 12VDC
Mfr # 25204
Zoro # G1453553
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto Travel
- Capacity 12V
- Amps 1 A
- Dia. (In.) 5/16 in
- Includes Mounting Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Accessories
- MFR # 25204
- Zoro # G1453553
- UPC # 077341252047
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 5/16 in |
Size | 7/16 in W x 1 47/64 in D x 1 9/32 in H |
Overall Depth | 5/16 in |
Overall Height | 5/16 in |
Overall Width | 7/16 in |
Details
Item | Triple Beam Light |
Type | Auto Travel |
Capacity | 12V |
Amps | 1 A |
Includes | Mounting Tape |
Amp Hours | 80 Ah |
Used For | Automotive Lighting |
Voltage (DC) | 12 V DC |
Temp. Range | Up to 85 Degrees C |
Accessory Type | Triple Beam Light |
Current | 1 A |
Maximum Operating Temperature | 185 Degrees F |
Product Type | Triple Beam Light |
Description
Triple Beam Light, Product Type Triple Beam Light, Operating Voltage 12V DC, Maximum Operating Temperature 185 Degrees F, Includes Mounting Tape, Current 1 A, Overall Depth 5/16 in, Overall Height 5/16 in, Overall Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE SS-1002 SuperSport Compass - Flush Mount - Black (SS-1002)
- WHALE MARINE Whale Twist Deck Shower - Cold Only (DS0005)
- AGS Brass Adapter, Female(3/8-24 Inverted), Male(7/16-24 Inverted), 1/card (BLF-22C)
- PERFECT EQUIPMENT Wheel Weight Rack, Steel (WALLRACK20)
- CUSTOM ACCESSORIES 6 to 12 Volt Replacement Plug (87779)
- CUSTOM ACCESSORIES Plug Lighter Twin (70051)
- HD HD TLLP 100 116TA Lock Plugs; Nickel Keyed Alike - 116 (TLLP 100 116TA)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- OTC Ball Joint Adapt (554403)
- GEARWRENCH 6 & 12 Volt Low Voltage Circuit Tester (129D)
- ARCON LED Scare Light with Lens, Bright White (ARC-20671)
- Custom Accessories Automotive Electrical