Shop All License Plate Frames & Hardware
Custom Accessories
Custom Accessories 8752966 Multi Color Metal Eagle License Plate Frame - Case of 3
Mfr # 8752966
Zoro # G403754330
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Custom Accessories
- MFR # 8752966
- Zoro # G403754330
- UPC # 77341139454
- Country of Origin China
- Category License Plate Frames & Hardware
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Metal with a sleek chrome plated finish produces a high quality and durable product that resists corrosion
- Mounting holes allow for quick and simple installation
- Case of 3
- Color: Multicolored
- Material: Metal
- Style: Eagle
- Frame Fastener Type: Decorative
- Depth: 0.25 in.
- Weight: 2.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 2 WIRE-H7 BULB HEADLIGHT SOCKET (84717)
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- ILC Replacement For Ac Delco, 3211822 Alternator (321-1822 ALTERNATOR)
- BUYERS PRODUCTS Flatbed/Flatbed Dump Hitch Plate Bumper For Pintle Mount (1809050)
- CUSTOM ACCESSORIES Gray Polycarbonate License Plate Cover (92616)
- CUSTOM ACCESSORIES Black/Silver Metal/Nylon License Plate Fasteners (93323)
- CUSTOM ACCESSORIES White Nylon License Plate Fasteners (93332)
- CUSTOM ACCESSORIES Fastener License Plate (93367)
- CUSTOM ACCESSORIES Frame License Clear (92520)
- STRIKER Diamondesque License Plate Frame, Chrome And Clear (ST55953)
- R & R IMPORTS R & R Imports LP-C-LAT19 Louisiana Tech Bulldogs Metal License Plate (LP-C-LAT19)
- Custom Accessories Automotive Exterior Accessories